Shop All Torque Wrench Accessories
Proto
Torque Wrench Head, Open End, 11/16 In.
Mfr # JH5-22
Zoro # G7525463
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size H5
- Size 11/16 in
- Overall Length 3 7/8 in
- Max. Torque 1,185 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JH5-22
- Zoro # G7525463
- UPC # 662679004811
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | H5 |
Size | 11/16 in |
Overall Length | 3 7/8 in |
Head Size | 11/16" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 1,185 in-lb |
Offset | 15 Degrees |
For Use With | Mfr. No. JH5-100F, JH5-6006C, JH5-150FPS, JH5-200FPS |
Head Material | Alloy Steel |
Material | Alloy Steel |
Compatible Mfg. Model Number | Mfr. No. JH5-100F, JH5-6006C, JH5-150FPS, JH5-200FPS |
Head Offset Angle | 15 Degrees |
Maximum Torque | 1,185 in-lb |
Interchangeable Head Type | Open End |
Measurement Type | SAE |
Finish | Black Oxide |
Description
Interchangeable Torque Wrench Head, Drive Size H5, Size 11/16 in, Overall Length 3 7/8 in, Maximum Torque 1,185 in-lb, 15 Degrees , Open End, Alloy Steel, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52678)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- HOLEX Screwdriver for flat, head, with power grip, Blade width: 3.5mm (660701 3,5)
- SPEEDAIRE Pistol Grip Air Gun (2TEH2)
- PROTO Torque Angle Meter, 1/2 in Dr, 250 ft.-lb. (J6280TA250)
- PROTO T/W Load Screw (J6016ALS)
- PROTO T/W Tang Assembly (J6016RTAC)
- PROTO REPAIR KIT F/TORQUE WRENCH (PO6064RK)
- PROTO Torque Angle Meter, 3/8 in Dr, 100 ft.-lb. (J6280TA100)
- PROTO T/W Pivot Pin End Stop (J6020BPES)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- Proto Torque Wrench Accessories