Shop All Torque Wrench Accessories
Proto
Torque Wrench Head, Box End, 7/16 In.
Mfr # JH4-14B
Zoro # G6449956
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size H4
- Size 7/16 in
- Overall Length 3 1/16 in
- Max. Torque 715 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JH4-14B
- Zoro # G6449956
- UPC # 662679004392
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | H4 |
Size | 7/16 in |
Overall Length | 3 1/16 in |
Head Size | 7/16" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 715 in-lb |
Number of Points | 12 |
Offset | 7.5 Degrees |
For Use With | Mfr. No. JH4-250, JH4-150PS, JH4-50FPS |
Head Material | Alloy Steel |
Material | Alloy Steel |
Compatible Mfg. Model Number | Mfr. No. JH4-250, JH4-150PS, JH4-50FPS |
Head Offset Angle | 7.5 Degrees |
Measurement Type | SAE |
Finish | Black Oxide |
Maximum Torque | 715 in-lb |
Interchangeable Head Type | 12-Point Box End |
Box End Type | 12-Point Box End |
Description
Interchangeable Torque Wrench Head, Drive Size H4, Size 7/16 in, Overall Length 3 1/16 in, Maximum Torque 715 in-lb, 7.5 Degrees , 12-Point Box End, Alloy Steel, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL RAFTER ANGLE SQUARE 7"" (RAS-70B-ORAN)
- CLE-LINE 21PC 135° Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-3/8x1/64 (C21161)
- BOSTITCH Powrcrwn Staple Tker T6 (T6-8)
- KETT TOOL Kit #120 Nibbler Kit (Kit #120)
- PROTO T/W Load Screw (J6016ALS)
- PROTO T/W Tilt Block .250Wx.200H (J6014TB11)
- PROTO T/W Pivot Pin End Stop (J6020BPES)
- PROTO Torque Wrench Head, Open End, 1 In. (JH7-32)
- PROTO T/W Pivot Pin End Stop (J6020APES)
- PROTO T/W Tang Assembly (J6016RTAC)
- KLEIN TOOLS 1/2-Inch Torque Wrench Ratchet Square Drive (57010)
- Proto Torque Wrench Accessories