Shop All Micrometer Torque Wrenches
Proto
Torque Wrench, 40-200 in.-lb., 11-7/8 in
Mfr # J6064CXCERT
Zoro # G7611301
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Standard
- Overall Length 11 1/4 in
- Includes (1) Case
- Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6064CXCERT
- Zoro # G7611301
- UPC # 662679080976
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 11 1/4 in |
Overall Width | 1 in |
Description
Micrometer Torque Wrench, Inch-Pound, Drive Size 3/8 in, Torque Range 40 in-lb to 200 in-lb, Torque Increments 1 in-lb, Primary Scale Minimum Torque 40 in-lb, Primary Scale Maximum Torque 200 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Stud Extractor, Cam/Roller, 10mm, 1/2 in Dr (FA-287B.10)
- K-TOOL INTERNATIONAL Pick, Straight, Neon Orange (KTI-70071)
- SPYDER Jigsaw Blade, Steel, L 4in. (300004)
- PEAKWORKS Tool Tethering System, 1-1/16" x 1-1/4" Press Block, HDPE, Green (V8561801)
- PROTO Torque Wrench, 1/4Dr, 11-3/8 in, CW/CCW (J6062CXCERT)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014MC)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6013C)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6016NMC)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006MC)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6008C)
- GEDORE Torque Wrench, 3/8in, 70-350 lbf.-in. (8560-01)
- Proto Micrometer Torque Wrenches