Shop All Micrometer Torque Wrenches
Proto
Torque Wrench, 3/8Dr, 5 in.-lb., 15-1/2 in
Mfr # J6066CXCERT
Zoro # G4123217
original price:
$299.99
13% off
new price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 15 in
- Includes (1) Case
- Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6066CXCERT
- Zoro # G4123217
- UPC # 662679080983
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 15 in |
Overall Width | 1 7/16 in |
Description
Micrometer Torque Wrench, Inch-Pound, Drive Size 3/8 in, Torque Range 200 in-lb to 1000 in-lb, Torque Increments 5 in-lb, Primary Scale Minimum Torque 200 in-lb, Primary Scale Maximum Torque 1,000 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER16, 7/32 in. (04216-7/32)
- KIPP Cam Lever Size: 2 3/8-16X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X40)
- BULLY TOOLS 12" Flooring Scraper with Long Fiberglass Handle (91340)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 3-HP, 8-12-Amp Magnetic Switch - UL Approved (18833)
- PROTO Micrometer Ratcheting Head Torque Wrench, 1/2 in Drive Size, 50 ft lb to 250 ft lb torque increments (J6014C)
- PROTO Torque Wrenches, Scale 8 to 40 ft-lb (J6004DR)
- PROTO Micrometer Torque Wrench, H5 (JH7-6014C)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6016MC)
- PROTO Tether Torque Wrench, 1/2 Dr, 50-250 ft lb (J6014C-TT)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006NMC)
- STURTEVANT RICHMONT Micrometer Torque Wrench, 30-150 in. lb. (810016)
- Proto Torque Wrenches