Shop All Micrometer Torque Wrenches
This Product is Discontinued
Proto
Torque Wrench, 3/8" Drive, 40-200 in.-lb. (Discontinued)
Mfr # J6064HTC
Zoro # G0584208
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 11 3/8 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW @ 20% to 100% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6064HTC
- Zoro # G0584208
- UPC # 662679174286
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 11 3/8 in |
Overall Width | 1 1/8 in |
Description
When you need to tighten fasteners, this Proto J6064HTC Micrometer Torque Wrench is the tool for the job. The 40-200 in.-lb torque range allows you to get a precise grip on nuts and bolts of various sizes. The micrometer torque wrench has an accuracy of +/-4% CW and +/-6% CCW at 20% to 100% of full scale. It also features a primary scale range of 40 in.-lb to 200 in.-lb, with a torquing range of 40 in.-lb to 200 in.-lb. The alloy steel handle ensures durability while the alloy steel body makes it easy to use. This 3/8" drive torque wrench has 1" increments on its primary scale for precision measurement when tightening fasteners. With its excellent design and construction, this Proto Micrometer Torque Wrench will give you years of service without needing repairs or replacements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.