Shop All Micrometer Torque Wrenches
Proto
Torque Wrench, 1Dr, 400-2000 ft.-lb.
Mfr # J6025
Zoro # G7563507
product price: $3,260.99
/ea
Free Shipping & Returns
$3,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Head Type Standard
- Overall Length 40 1/2 in
- Includes (2) Extensions
- Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6025
- Zoro # G7563507
- UPC # 662679130213
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1 in |
Overall Length | 40 1/2 in |
Overall Width | 9 1/9 in |
Description
The Proto J6025 Micrometer Torque Wrench has a variety of features, making it one of the most useful tools in your toolbox. This micrometer torque wrench is designed to work on various mechanical and industrial applications. It has an accuracy of +/-3% CW and +/-4% CCW at 20% to 100% of full scale. The primary scale range for this micrometer torque wrench is 400 ft-lb to 2000 ft-lb. The torque range for this product is 400 ft-lb to 2000 ft-lb. It also comes with a clockwise and counterclockwise rotation, so you can use it on both left and right handed applications. When you need accurate measurements without breaking the bank, look no further than the Proto J6025 Micrometer Torque Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Impact Insert Bit Phillips #1-250 (76581)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted/Square/Torx Tip, Ergonomic Grip, 26-Piece (401L81)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-3/4 In (51248326)
- CAPRI TOOLS 1/2 in Drive 3/4 in 6-Point SAE Stubby Impact Socket (CP55455)
- PROTO Torque Wrenches, Scale 50 to 250 ft-lb (J6014DR)
- PROTO Micrometer Torque Wrench, H4 (JH4-50FPS)
- PROTO Tether Torque Wrench, 3/8 Dr, 16 to 80 Nm (J6006NMC-TT)
- PROTO 3/4" Drive Ratcheting Head Torque Wrench (J6020AB) (J6020AB)
- PROTO 1" Drive Ratcheting Micrometer Torque Wrench 140-700 ft-lbs (J6022B)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6020NM)
- COREMAX Micrometer Torque Wrench, 1/2" Drive Size (CM-TRQ)
- Proto Micrometer Torque Wrenches