Shop All Micrometer Torque Wrenches
Proto
Torque Wrench, 1/4Dr, 11-3/8 in, CW/CCW
Mfr # J6062CXCERT
Zoro # G7490007
original price:
$286.78
10% off
new price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Standard
- Overall Length 11 1/4 in
- Includes (1) Case
- Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6062CXCERT
- Zoro # G7490007
- UPC # 662679080969
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 11 1/4 in |
Overall Width | 1 1/32 in |
Description
Micrometer Torque Wrench, Inch-Pound, Drive Size 1/4 in, Torque Range 40 in-lb to 200 in-lb, Torque Increments 1 in-lb, Primary Scale Minimum Torque 40 in-lb, Primary Scale Maximum Torque 200 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive SAE, 23 pcs (50668)
- MILWAUKEE TOOL 5/16 in. SAE Ratcheting Combination Wrench (45-96-9210)
- HOUGEN 2-5/16 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12274S)
- PROSKIT Multi, Purpose Crimping Tool (300-035)
- PROTO Torque Wrench, 40-200 in.-lb., 11-7/8 in (J6064CXCERT)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006C)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6015C)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006MC)
- PROTO Torque Wrench, 3/8Dr, 5 in.-lb., 15-1/2 in (J6066CXCERT)
- PROTO 3/8" Drive Ratcheting Micrometer Torque Wrench 200-1000 in-lbs (J6066C)
- PROTO Torque Wrench, 1/2Dr, 30-150 ft.-lb. (J6016CXCERT)
- Proto Micrometer Torque Wrenches