Shop All Micrometer Torque Wrenches
This Product is Discontinued
Proto
Torque Wrench, 1/4" Drive, 40-200 in.-lb. (Discontinued)
Mfr # J6062HTC
Zoro # G0584110
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Overall Length 11 3/8 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW @ 20% to 100% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6062HTC
- Zoro # G0584110
- UPC # 662679174279
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 11 3/8 in |
Overall Width | 1 1/8 in |
Description
Micrometer Torque Wrench, Inch-Pound, Drive Size 1/4 in, Torque Range 40 in-lb to 200 in-lb, Torque Increments 1 in-lb, Primary Scale Minimum Torque 40 in-lb, Primary Scale Maximum Torque 200 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.