Shop All Micrometer Torque Wrenches
Proto
Torque Wrench, 1/2Dr, 600-3000 in.-lb.
Mfr # J6072CXCERT
Zoro # G6183852
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 27 1/4 in
- Includes (1) Case
- Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6072CXCERT
- Zoro # G6183852
- UPC # 662679080990
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 27 1/4 in |
Overall Width | 1 7/8 in |
Description
Micrometer Torque Wrench, Foot-Pound, Drive Size 1/2 in, Torque Range 600 in-lb to 3000 in-lb, Torque Increments 10 in-lb, Primary Scale Minimum Torque 600 ft-lb, Primary Scale Maximum Torque 3,000 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 15PK (54047)
- STANLEY Cushion Grip Jab Saw (15-556)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0100", Finish - Machining: AlTiN (47210-C3)
- WESTWARD Angled Chisel, IR, 0.500 In., 7 In. (4MHC4)
- PROTO Micrometer Torque Wrench, H5 (JH5-6006C)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014FC)
- PROTO Torque Wrenches, Scale 30 to 150 ft-lb (J6016DR)
- PROTO Torque Wrench, 1Dr, 400-2000 ft.-lb. (J6025)
- PROTO Torque Wrenches, Scale 15 to 75 ft-lb (J6006DR)
- PROTO Torque Wrench, 3/8Dr, 5 in.-lb., 15-1/2 in (J6066CXCERT)
- WILLIAMS Comfort Grip Micrometer, 15 3/4" L (10002MRPHW)
- Proto Torque Wrenches