Shop All Hard Case Storage
Proto
Torque Wr Case J6022B
Mfr # J6022ACM
Zoro # G0907971
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Features Tool Case
- Tool Storage Type Included Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6022ACM
- Zoro # G0907971
- Country of Origin United States
- Category Hard Case Storage
Details
Item | Tool Case |
Includes | Case |
Features | Tool Case |
Tool Storage Type Included | Tool Box |
Description
Tool Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- HANSON Extractor 7/16-11mm w/3/8" (53905)
- H & H INDUSTRIAL PRODUCTS F High Speed Steel Adjustable Blade Reamer (25/32-27/32) (2006-9183)
- CP CHICAGO PNEUMATIC 1-1/2in WIDE SCALING CHISEL 9in (6158132250)
- PROTO Case, Blow Molded, for Puller Sets (J4951PB)
- PELICAN Orange Protective Case, 20.66"L x 17.2"W x 8.4"D (1550)
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.8"D (1120-001-110)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 3-3/4"D (208)
- NANUK CASES Case, Black, 960S-000BK-0A0 (960S-000BK-0A0)
- PELICAN Black Protective Case, 31.59"L x 20.47"W x 12.4"D (1650NF)
- MILWAUKEE TOOL Large Customizable Hole Saw Case (49-56-1007)
- Proto Hard Case Storage