Shop All Electronic Torque Meters
Proto
Torque Tester Floor Stand, 32x7x4 in.
Mfr # J6470S
Zoro # G6506342
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in
- Width 7 in
- Thickness 4 in
- Accuracy +/-1.00% of Indicated Value, CW/CCW, From 10 to 100% of Full Scale
- For Use With Micrometer Torque Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6470S
- Zoro # G6506342
- UPC # 662679005917
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Length | 32 in |
Width | 7 in |
Overall Height | 32 in |
Overall Length | 4 in |
Overall Width | 7 in |
Details
Item | Torque Tester Floor Stand |
Thickness | 4 in |
Accuracy | +/-1.00% of Indicated Value, CW/CCW, From 10 to 100% of Full Scale |
For Use With | Micrometer Torque Wrenches |
Material | Alloy Steel |
Compatible Mfg. Model Number | Mfr. Model No. J6470, Mfr. Model No. J6472, Mfr. Model No. J6474, Mfr. Model No. J6476, Mfr. Model No. J6478 |
Accessory Type | Torque Tester Floor Stand |
Description
Torque Tester Floor Stand, Alloy Steel, Overall Height 32 in, Overall Length 4 in, Overall Width 7 in, Compatible Mfg. Model Number Mfr. Model No. J6470, Mfr. Model No. J6472, Mfr. Model No. J6474, Mfr. Model No. J6476, Mfr. Model No. J6478, Compatible with Brand and Series Proto Torque Testing Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (9K 98 98 33 US)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/4-16 Nf (98216)
- WARNER Putty Knife Set, Flex, 1-1/4" and 3" (10822)
- BUILDERS EDGE BUILDERS EDGE 130010010001 Mounting Block, 7 in W, White (130010010001)
- PROTO Electronic Torque Tester, 1/2" Drive Size (J6476E)
- PROTO Electronic Torque Tester, 3/8" Drive Size (J6474E)
- PROTO Electronic Torque Meter, LCD, 9V Battery (J6360B)
- SHIMPO Torque Tool Tester, 3.7 ft-lb Capacity (TTC-I-5)
- DUROFIX 1/2" Digital Torque Adapter (25-250 ft-lbs) RM602-4A (RM602-4A)
- SHIMPO TTC Rundown Adapter, 17.7 in-lb Capacity (TTC-RD-2)
- DUROFIX 3/8" Digital Torque Adapter (5.9-59 ft-lbs) RM602-3 (RM602-3)
- Proto Electronic Torque Meters