Shop All Torque Screwdrivers
This Product is Discontinued
Proto
Torque Screwdrivr, 1/4", 20 to 100 in.-oz. (Discontinued)
Mfr # J6104ACERT
Zoro # G7599435
Free Shipping & Returns
This Product is Discontinued
Key Features
- Torque Setting Adjustable
- Tip Size 1/4 in
- Drive Size 1/4 in
- Calibration Certificate Included Yes
- Torque Measurement Type Inch-Ounce
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6104ACERT
- Zoro # G7599435
- UPC # 662679005931
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 7 in |
Description
This Proto J6104ACERT Torque Screwdriver is the tool you need to tighten bolts and screws accurately. This torque screwdriver features a primary scale range of 200 to 1000 in-oz. It has an accuracy of +/-4.0% of torque reading at 20% to 100% of full scale. The 1/4" tip size makes it compatible with any standard drill or driver set. With an adjustable torque setting, this screwdriver allows you to choose the right amount of force for your workpiece. You will find that this Proto Torque Screwdriver provides all the accuracy you need when tightening bolts and screws, making it well worth its price tag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.