Shop All Torque Screwdrivers
Proto
Torque Screwdriver, 1/4", 7 to 36 in.-lb.
Mfr # J6106A
Zoro # G6160567
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Star
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6106A
- Zoro # G6160567
- UPC # 662679005948
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 7 in |
Description
When you need to tighten screws to a specific torque, the Proto J6106A Torque Screwdriver is the tool for the job. The 1/4" tip size allows you to fit into small spaces where other screwdrivers cannot. This torque screwdriver has an accuracy of +/- 4.0% of torque reading at 20% to 100% of full scale. Its primary scale range is 70 to 360 in-lb and it has a 1/4" drive size. It features a star tip style and adjustable torque setting that helps ensure accurate measurements every time. The Proto J6106A Torque Screwdriver is perfect for those who want their tools to be both precise and efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" Cobalt Steel Taper Length Drill Bit (DWDTLCO1INCH)
- WILTON Special Duty F Clamp (WIL86210)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1124100)
- URREA 3/4" drive 6-point short impact socket 1-7/16" (7523)
- WIHA Drive-Loc Vi Locking Handle 115Mm (28488)
- WIHA Slotted Torque Blade 3.0mm (28537)
- WERA Torque Screwdriver, 4mm Drive Size (05074828001)
- WIHA Adjustable TorqueVario 15-80 In/oz. (28501)
- UTICA Cha-6 Click Type Torque Wrench (CHA-6)
- WIHA Torx® TorqueControl Blade T6 (28562)
- FELO 0715752039 Set Of 13 Torque Screwdrivers, 100 Series (0715752039)
- Proto Torque Screwdrivers