Shop All Wrench Parts
Proto
Torque Multiplier Repair Kit, 1 1/2 In Dr
Mfr # J6242RD
Zoro # G2900895
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. J6242
- Type 1 1/2 in Drive
- Includes Square Drive, Pin and Two Bub Rings
- Impact Rated No
- For Use With Mfr. Model Number J6242
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6242RD
- Zoro # G2900895
- UPC # 662679130855
- Country of Origin United States
- Category Wrench Parts
Details
Item | Torque Multiplier Repair Kit |
For Use With | Mfr. No. J6242 |
Type | 1 1/2 in Drive |
Includes | Square Drive, Pin and Two Bub Rings |
Impact Rated | No |
For Use With Mfr. Model Number | J6242 |
Description
Torque Multiplier Repair Kit, For Use With Mfr. Model Number J6242, Includes Square Drive, Pin and Two Bub Rings, Type 1 1/2 in Drive, For Use With Mfr. No. J6242, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 24 Iron Pipe Wrench (31030)
- WRIGHT TOOL 1 in Drive Impact Socket 2 15/16 in Size, Standard Socket, black oxide (8894)
- WESTWARD Combination Wrench, Metric, 10mm Size (1EYJ9)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- PROTO Short Slide Rod (J4275R)
- PROTO Hook Jaw For #3R418 Pipe Wrench (J836B)
- PROTO Replacement Jaw for 818HD Pipe Wrench (J818B)
- PROTO Ratchet Repair Kit for 1AM29 (J5449-14RK)
- PROTO Pivot Pin Body (J6016PVF)
- PROTO Puller Crossarm, 2 Way, 3/4-12 Acme (J4226CA)
- WILLIAMS Williams Ratchet Repair Kit 3/4" D, H-51B (H-52EHRK)
- Proto Hand Tool Parts