Shop All Torque Multipliers
This Product is Discontinued
Proto
Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr (Discontinued)
Mfr # J6202ACERT
Zoro # G3002684
Free Shipping & Returns
This Product is Discontinued
Key Features
- Torque Measurement Type Foot-Pound
- Torque Ratio 1:3.33
- Female Input Square Drive 1/2 in
- Male Output Square Drive 3/4 in
- Max. Rated Input 250 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6202ACERT
- Zoro # G3002684
- UPC # 662679132187
- Country of Origin United States
- Category Torque Multipliers
Dimensions
Overall Length | 8 19/32 in |
Handle Length | 5 1/4 in |
Head Dia. | 2 13/16 in |
Overall Width | 2 13/16 in |
Overall Height | 3 3/32 in |
Description
Torque Multiplier, Max. Rated Input 250 ft-lb, Max. Rated Output 750 ft-lb, Female Input Square Drive 1/2 in, Male Output Square Drive 3/4 in, 1:3.33, Foot-Pound, Mountable No, Accuracy +/-5 Percent, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.