Shop All Torque Multipliers
Proto
Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr
Mfr # J6222CERT
Zoro # G7565056
product price: $2,504.99
/ea
Free Shipping & Returns
$2,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Measurement Type Foot-Pound
- Torque Ratio 1:13.6
- Female Input Square Drive 1/2 in
- Male Output Square Drive 1 in
- Max. Rated Input 162 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6222CERT
- Zoro # G7565056
- UPC # 662679132200
- Country of Origin United States
- Category Torque Multipliers
Dimensions
Head Dia. | 4 1/16 in |
Overall Length | 19 19/32 in |
Handle Length | 14 1/8 in |
Overall Height | 5 3/4 in |
Overall Width | 4 1/16 in |
Description
Torque Multiplier, Max. Rated Input 162 ft-lb, Max. Rated Output 2,200 ft-lb, Female Input Square Drive 1/2 in, Male Output Square Drive 1 in, 1:13.6, Foot-Pound, Mountable No, Accuracy +/-5 Percent, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Firm Duck Half Apron, Black, Large, (A09-BLKL)
- STANLEY Snap-Off Utility Knife Snap-Off, 7 in L (10-481)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80283D2B123910)
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 3/16in. Tip (71501)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222)
- PROTO Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr (J6202A)
- PROTO Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr (J6212)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6234)
- PROTO Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr (J6212CERT)
- PROTO Trque Multiplir, 5000ft-lb, 1/2x1 1/2In Dr (J6242)
- GEARWRENCH 3,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-852G)
- Proto Torque Multipliers