Shop All Torque Multipliers
Proto
Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr
Mfr # J6212CERT
Zoro # G7562581
product price: $1,511.99
/ea
Free Shipping & Returns
$1,511.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Measurement Type Foot-Pound
- Torque Ratio 1:6
- Female Input Square Drive 1/2 in
- Male Output Square Drive 3/4 in
- Max. Rated Input 200 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6212CERT
- Zoro # G7562581
- UPC # 662679132194
- Country of Origin United States
- Category Torque Multipliers
Dimensions
Overall Length | 19 19/32 in |
Handle Length | 14 1/8 in |
Head Dia. | 3 15/16 in |
Overall Width | 3 15/16 in |
Overall Height | 4 in |
Description
If you need to use a torque multiplier, the Proto J6212CERT Torque Multiplier is the tool for you. It has a 1:6 gear ratio and can be used with different types of fasteners. The torque multiplier features an angle of turn protractor that has 5 degrees increments. The head diameter measures 3 15/16 in., while the overall length is 19 19/32 in. The handle length is 14 1/8 in., which allows you to get into tight spaces when using this tool. You can choose between three different positions for your reaction system, which comes with a tubular reaction bar. Whether it's automotive or industrial work, the Proto J6212CERT Torque Multiplier will help you do your job faster and more efficiently than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Spanner Wrench (50419)
- MAKITA 18V LXT® Brushless 1" SDS-PLUS Rotary Hammer Kit (5.0Ah) (XRH01T)
- PROTO 1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points (J5432M)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 16 to 26 AWG (JIC-1626)
- PROTO Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr (J6212)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222)
- PROTO 3200 ft-lbs Torque Multiplier (J6232) (J6232)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6234)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222CERT)
- PROTO Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr (J6202A)
- GEARWRENCH 1,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-850G)
- Proto Torque Wrenches