Shop All Torque Wrench Accessories
Proto
Torque Angle Meter, 3/8 in Dr, 100 ft.-lb.
Mfr # J6280TA100
Zoro # G7451491
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Size 3/8 in Drive
- Overall Length 3 23/64 in
- Max. Torque 100 ft-lb
- For Use With Proto Precision Torque Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J6280TA100
- Zoro # G7451491
- UPC # 662679098377
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 3/8 in |
Size | 3/8 in Drive |
Overall Length | 3 23/64 in |
Overall Width | 3 23/64 in |
Overall Height | 1 1/2 in |
Details
Item | Digital Torque Meter |
Max. Torque | 100 ft-lb |
For Use With | Proto Precision Torque Tools |
Includes | Storage Case |
Rotation | CW/CCW |
Material | Plastic |
Maximum Torque | 135 N-m |
Measuring Units | ft lbs, in-lbs, Nm, Angle |
Accuracy | +/-2 Degrees |
Features | Torque and Angle Tightening with One Tool: Productivity Improvement, Digital Display Minimizes Reading Errors and Delivers High Precision |
Power Source | (2) AAA Batteries |
Torque Measurement Type | Newton-Meter |
Measurement Type | SAE/Metric/ Degrees |
Display | LED |
Weight | 0.7 lb |
Color | Black |
Visual/Audible Indicators | Audible Tone and LED Light Bar |
Nonsparking | No |
Minimum Torque | 6.8 N-m |
Description
The Proto J6280TA100 Torque Angle Meter is the perfect tool for tightening bolts to specific torque settings. The 3/8 in drive provides you with a strong grip on fasteners, while its 100 ft-lb max torque means it can handle even the most demanding jobs. The digital torque meter has both SAE and metric units of measure, as well as degrees. It also has an audible tone and LED light bar for visual indicators. Powered by AAA batteries, this digital torque wrench measures 3 23/64 in length, 1 1/2 in width and height respectively. This Proto Digital Torque Meter is the essential tool that will get any job done.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, GREASE 4 OZ (1232A-04)
- KRAFT TOOL Concrete Float, Sq, 3-1/2 x 18 in, Redwood (CF257)
- STABILA Box Level, Aluminum, 24 in L, 3 Vials (29024)
- GS TOOLING 5/32" TG100 Collets (334429N)
- PROTO Ratchet Torque Wrench Head, Sqr Drv, 1/2In (JH7-12R)
- PROTO T/W Pivot Pin End Stop (J6020APES)
- PROTO Torque Wrench Head, Open End, 1 In. (JH7-32)
- PROTO T/W Tilt Block .250Wx.205H (J6014TB12)
- PROTO REPAIR KIT F/TORQUE WRENCH (PO6064RK)
- PROTO T/W Pivot Pin Body (J6020APB)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC71)
- Proto Torque Wrenches