Shop All Torque Wrench Accessories
Proto
Torque Angle Meter, 1/2 in Dr, 250 ft.-lb.
Mfr # J6280TA250
Zoro # G6584024
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Size 1/2 in Drive
- Overall Length 3 23/64 in
- Max. Torque 250 ft-lb
- For Use With Proto Precision Torque Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6280TA250
- Zoro # G6584024
- UPC # 662679098391
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 1/2 in |
Size | 1/2 in Drive |
Overall Length | 3 23/64 in |
Overall Height | 1 1/2 in |
Overall Width | 3 23/64 in |
Details
Item | Digital Torque Meter |
Max. Torque | 250 ft-lb |
For Use With | Proto Precision Torque Tools |
Rotation | CW/CCW |
Includes | Storage Case |
Material | Plastic |
Nonsparking | No |
Power Source | (2) AAA Batteries |
Display | LED |
Weight | 0.7 lb |
Torque Measurement Type | Newton-Meter |
Color | Black |
Measuring Units | ft lbs, in-lbs, Nm, Angle |
Minimum Torque | 17 N-m |
Features | Torque and Angle Tightening with One Tool: Productivity Improvement, Digital Display Minimizes Reading Errors and Delivers High Precision |
Accuracy | +/-2 Degrees |
Visual/Audible Indicators | Audible Tone and LED Light Bar |
Maximum Torque | 340 N-m |
Measurement Type | SAE/Metric/ Degrees |
Description
This Proto J6280TA250 Torque Angle Meter is a great tool for any mechanic or carpenter. It allows you to measure torque and angle with ease. With a 1/2 in drive, this digital torque meter is compatible with a variety of sockets and wrenches. The 250 ft.-lb max torque gives you plenty of power to handle all types of jobs. Its overall length is 3 23/64 in., while its overall width is 3 23/64 in. You can use the torque angle meter to measure both metric and SAE units, as well as degrees of rotation. The Proto J6280TA250 Torque Angle Meter is the perfect tool for tackling projects around the house or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4515YG-200)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.100 In (513-504-10T)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- PROTO T/W Pivot Pin Body (J6020APB)
- PROTO T/W Load Screw (J6016ALS)
- PROTO Ratchet Torque Wrench Head, Sqr Drv, 1/2In (JH7-12R)
- PROTO Torque Angle Meter, 3/8 in Dr, 100 ft.-lb. (J6280TA100)
- PROTO T/W Tilt Block .250Wx.200H (J6014TB11)
- PROTO Torque Wrench Head, Open End, 1 In. (JH7-32)
- WESTWARD Torque Wrench Head, Box End, 21mm (19ZD08)
- Proto Torque Wrench Accessories