Shop All Socket Adapters
Proto
3/8" Drive Drive Torque Adapter, SAE, Chrome
Mfr # J5112
Zoro # G7570665
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Chrome
- Socket Sizes 3/8 in
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5112
- Zoro # G7570665
- UPC # 662679164560
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 3/8" |
Socket Sizes | 3/8 in |
Overall Length | 2 11/16 in |
Socket Depth | 17/64" |
Size | 3/8 in |
Details
SAE or Metric | SAE |
Finish | Chrome |
Number of Points | 12 |
Standards | SAE AS4984A |
Material | Alloy Steel |
Item | Drive Torque Adapter |
Measurement Type | SAE |
Interchangeable Head Type | 12-Point Box End |
Head Material | Alloy Steel |
Head Offset Angle | 0 Degrees |
Box End Type | 12-Point Box End |
Insulated | No |
Description
3/8 in Drive Torque Adapters - 12 Point, Drive Size 3/8 in, Size 3/8 in, Overall Length 2 11/16 in, 0 Degrees , 12-Point Box End, Alloy Steel, Chrome, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x3x5-1/4 (C41341)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 7/64 x 2-5/8" (26207)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/16", Finish - Machining: Black Oxide (HS6-5/16-82)
- TITAN Tape Measure, 16Ft (TIT10905)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Chrome (J5255)
- PROTO Proto J5254 Drive Adapter 1/2" F x 3/8" M (J5254)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, 9 pcs, Chrome (J5100)
- PROTO 1/2" Drive Extension, SAE, 1 pcs, Chrome (J5254)
- PROTO 1/2" Drive Extension, SAE, 1 pcs, Chrome (J5653)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61304)
- LOC-LINE 1/2" Drive Reducer, SAE, 1 pcs (59869-G)
- Proto Socket Adapters