Shop All Tool Chests & Cabinets
Proto
Top Chest, Blue, 41 in W
Mfr # POJ544123-12BL
Zoro # G501939103
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,659.99
Free 30-Day Returns
Key Features
- Color Blue
- Width 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # POJ544123-12BL
- Zoro # G501939103
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Details
Item | Top Chest |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81015MD)
- INGERSOLL-RAND 8" Long Nose Pliers (CRMO) (IR) (755606)
- CMT Chuck, ER32, HSK-F63, Rght (183.300.01)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- PROTO Velocity Top Chest, 12 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RD)
- PROTO Velocity Top Chest, 8 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08DT)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BL)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7DB)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6SG)
- PROTO 550S Series Rolling Tool Cabinet, 10 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 41 in H (J555041-10BL)
- SUNEX Sunex Tools 8035 29" 2 Drawer Slide Top Black Tool Cart W/ 5" Casters (8035)
- Proto Tool Chests & Cabinets