Shop All Tool Chests & Cabinets
Proto
Top Chest, 8 Drawer, Blue, 50 in W
Mfr # J555027-8BL
Zoro # G800455618
product price: $4,951.99
/ea
Free Shipping & Returns
$4,951.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Color Blue
- Width 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J555027-8BL
- Zoro # G800455618
- UPC # 662679153052
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 50 in |
Details
Item | Top Chest |
Number of Drawers | 8 |
Color | Blue |
Description
Proto® 550HS 50" Top Chest - 8 Drawer, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Angled Extreme Edge Scraper Tool (ATH-10-XNGL)
- STANLEY Hobby Knife Blade Pk5 (11-411)
- KLEIN TOOLS 2-Inch Utility Bucket S-Hook (BC311)
- MILWAUKEE TOOL 14mm Metric Combination Wrench (45-96-9514)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8RD)
- PROTO 550S Series Top Chest, 12 Drawer, Red, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12RD)
- PROTO 550S Series Top Chest, 10 Drawer, Dual Black, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-10DB)
- PROTO Heavy Duty Tool Utility Cart, 3 Drawer, Red/Gray, Steel, 37 in W x 20 in D x 43 in H (JUC3743-3SG)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RG)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8DB)
- BETA Tool Cart, Black, Sheet Metal, 27 in W x 12 in D x 39 in H (027000205)
- Proto Tool Chests & Cabinets