Shop All Tool Storage Accessories
Proto
Toolbox Cover, 34" L, 24" W, 34" H
Mfr # J34C
Zoro # G5911425
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tool Organizer
- Length 34 in
- Width 24 in
- Thickness 1/16 in
- Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J34C
- Zoro # G5911425
- UPC # 662679157852
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 34 in |
Width | 24 in |
Height | 34 in |
Overall Length | 34 in |
Overall Width | 24 in |
Overall Height | 34 in |
Details
Item | Toolbox Cover |
Type | Tool Organizer |
Thickness | 1/16 in |
Features | Bounded Bottom of Covers, Individually Cut Panels, Nylon Covers |
Pattern | Textured |
Finish | Powder Coated |
Color | Black |
For Use With | Tool Box |
Material | Nylon |
Material Weight | 200 den |
Resistant To | Water |
Compatible with Manufacturer Model No. | J553441-6XX, J553441-7XX, J553441-8XX |
Closure Type | Zipper |
Series | Proto |
Description
Toolbox Cover, Closure Type Zipper, Color Black, Compatible with Grainger Part Number 48VA05, 48VA12, 48VA17, Compatible with Manufacturer Model No. J553441-6XX, J553441-7XX, J553441-8XX, Features Bounded Bottom of Covers, Individually Cut Panels, Nylon Covers, For Use With Tool Box, Material Nylon, Material Weight 200 den, Overall Height 34 in, Overall Length 34 in, Overall Width 24 in, Resistant To Water, Series Proto, Thickness 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 4-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (568)
- MARSHALLTOWN Rubber Seam Roller, 2 in (E54D)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28935)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated (QBB-140900-000X)
- PROTO AERSOL CAN HOLDER (POJUC-AERCH)
- PROTO 26-1/4" Tool Control Foam, Black/Red (DIYBK)
- PROTO Foam Inserts, Black/Red, 16" L, 5" W (J2S2FV)
- PROTO Locking Bar, 3" L, 3"W, 31-7/8"H, 1-1/2"dia. (JLB32)
- PROTO Storage Lock (JSTV-HASPLOCK)
- PROTO Black, Drawer Liner Kit, Polyethylene Foam (J32365P)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Black (TST-15180-BLK)
- Proto Tool Storage Accessories