Shop All Tool Lanyards & Tethering
Proto
Tool Wrist Strap Lanyard Kit, PK4
Mfr # JDR4
Zoro # G9972383
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in Lanyard, 13 in Wrist Strap
- Max. Working Load 6 lb
- No. of Tethers Included 4
- No. of Attachment Points Included 2
- Tethering Component Anchor, Attachment Point, Kit, Tether
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JDR4
- Zoro # G9972383
- UPC # 662679143787
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 12 in Lanyard, 13 in Wrist Strap |
Size | Universal |
Details
Item | Tool Tethering Kit |
Max. Working Load | 6 lb |
No. of Tethers Included | 4 |
No. of Attachment Points Included | 2 |
Tethering Component | Anchor, Attachment Point, Kit, Tether |
No. of Belts Included | 1 |
Additional Kit Contents | Lanyards, Wrist Straps |
Weight Capacity | 6 lb |
Brand and Series | Stanley Proto |
Tether Style | Standard |
No. of Wristbands Included | 2 |
Attachment Point Style | Carabiner |
Belt Style | Standard |
Kit Contents | Anchor Point, Tether |
Belt Padding | Standard |
Number of Wristbands Included | 2 |
Number of Tethers Included | 4 |
Number of Attachment Points Included | 2 |
Number of Belts Included | 0 |
Description
Tool Tethering Kit, Weight Capacity 6 lb, Size Universal, Attachment Point Style Carabiner, Number of Belts Included 0, Tether Style Standard, Tethering Component Anchor, Attachment Point, Kit, Tether, Number of Attachment Points Included 2, Number of Tethers Included 4, Additional Kit Contents Lanyards, Wrist Straps, Wristband Style Hook-and-Loop, Number of Wristbands Included 2, Belt Padding Standard, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Prybar, Aluminium, 430mm (142-430)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4490)
- CRAFTSMAN Wrenches, 11mm Standard Metric Combinati (CMMT42915)
- ESTWING 13 Pocket Framer's Tool Rig (94745)
- PROTO Tool Wrist Strap Lanyard Kit (JDR1)
- PROTO Tool Lanyard, 15 lb., 32 in, Orange (JLAN15LBSSRP)
- PROTO Tool Shrink Loop, Fits 1.5 to 2 in. (JP2R15X2LPOR)
- PROTO Tool Shrink Loop, Fits 0.75 to 1.75 in. (JP2R34X175LPOR)
- PROTO D-Ring Web Tethers (JDRSMOR)
- PROTO Tether Ring, Steel, 2in. Dia. (JSR2)
- HONEYWELL MILLER Hat Lanyard, 2 lb Max. Working Load, PK100 (MHARDHATLAN)
- Proto Tool Lanyards & Tethering