Shop All Creepers & Dollies
Proto
Tool Trolley Stool, With Backrest, 300 lb.
Mfr # JFC1010
Zoro # G3689366
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Chrome Finished Tubular Steel And Vinyl
- Color Black/Chrome
- Length 16 in
- Includes Tool Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JFC1010
- Zoro # G3689366
- UPC # 662679047474
- Country of Origin Taiwan, Province of China
- Category Creepers & Dollies
Dimensions
Length | 16 in |
Width | 16 in |
Caster Size | 3 in |
Height | 18 in |
Overall Width | 16 in |
Seat Height | 18 in |
Overall Height | 18 in |
Dimensions | 18 in x 16 in x 16 in |
Caster Wheel Diameter | 3 in |
Overall Length | 16 in |
Description
Creeper Seat, Creeper Seat Style Creeper Seat, Heavy-Duty, Fixed, Maximum Load Capacity 300 lb, Seat Height 18 in, Frame Material Steel, Caster Wheel Diameter 3 in, Caster Material Vinyl, Creeper Color Black, Silver, Creeper Material Steel; Vinyl, Dimensions 18 in x 16 in x 16 in, Frame Color Silver, Height 18 in, Number of Wheels 4, Overall Height 18 in, Overall Length 16 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" NPT Female Long Handle Chuck (1471)
- ILC Replacement for Yamaha JF2-81910-10-00 Regulator and Rectifier (WX-VRJ1-9)
- GB REMANUFACTURING 8-059 Fuel Injector Seal Kit (8-059)
- VAICO Exhaust System Holder, V10-1013 (V10-1013)
- PROTO Shop Stool, Ht. 29 to 34 In. (JFC1011)
- K-TOOL INTERNATIONAL 40" Adjustable Headrest Metal Frame Creeper (KTIXD74962)
- WHITESIDE Creeper Seat, Adjustable (GRSRB20)
- SHOPSOL Welding Creeper, 500 lb. Capacity (1010483)
- AMERICAN FORGE & FOUNDRY Garage Creeper, Polyethylene, 400 lb (3910)
- WHITESIDE Creeper, Load Cap. 570 lb., 40" L, 17" W (MTLV6NM)
- ATD TOOLS ATD Tools ATD-81051 Blow Molded Plastic Creeper (ATD-81051)
- Proto Creepers & Dollies