Shop All Tool Lanyards & Tethering
Proto
Tool Shrink Loop, Fits 1.5 to 2 in.
Mfr # JP2R15X2LPOR
Zoro # G5353302
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- For Use With Tools
- Max. Working Load 10 lb
- Material Rubber, Steel, Webbed Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JP2R15X2LPOR
- Zoro # G5353302
- UPC # 662679122751
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 2 in |
Width | 1 1/2 in |
Fits Shaft Dia. | 1/2 in to 1 1/4 in |
Ring Inside Dia. | 1 1/2 in |
Fits Handle Dia. | 1/4 in to 1/2 in |
Ring Inside Diameter | 1 1/2 in |
Fits Shaft Diameter (Maximum) | 1 1/4 in |
Fits Handle Diameter (Minimum) | 1/4 in |
Fits Shaft Diameter (Minimum) | 1/2 in |
Inside Diameter Before Shrinking | 1.5 in |
Description
Tool Tether, Attachment Point Style Heat Shrink D-Ring, Color Black, D-Ring Material Steel, Strap Color Black, Gray, Red, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Heat Shrink, Tool End Connection Heat Shrink, Weight Capacity 10 lb, Width 1 1/2 in, For Tool Type Hand Tools, Material Rubber, Steel, Webbed Nylon, Fits Handle Diameter (Minimum) 1/4 in, Inside Diameter Before Shrinking 1.5 in, Number of D-Rings 1, Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420L)
- BON TOOL Target Ramp Groover, 13 1/2" X 6", 1/2" Radius 1/2" Lip Wood Handle (22-102)
- TEKTON 18 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26418)
- EXCEL BLADES #18 1/2" Large Chisel Replacement Blade - 100 pcs., 3 pack (22618)
- PROTO Tool Wrist Strap Lanyard (JLANWR6LB)
- PROTO Tool Lanyard, 15 lb., 32 in, Orange (JLAN15LBSSRP)
- PROTO Tether Ring, Steel, 1in. Dia. (JSR1)
- PROTO Tool Shrink Loop, Fits 1.1 to 1.75 in. (JP2R1X175LPOR)
- PROTO Tethered Tool Attachment Set, 5 PC (JPSSCAFF5KIT)
- PROTO Tool Shrink Loop, Fits 2 to 2.75 in. (JP2R275X2LPOR)
- GEAR KEEPER Flashlight Retractor, 20 in. L, Plastic/SS (RT2-4412)
- Proto Tool Lanyards & Tethering