Shop All Tool Lanyards & Tethering
Proto
Tool Shrink Loop, Fits 1.1 to 1.75 in.
Mfr # JP2R1X175LPOR
Zoro # G5353363
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tools
- Max. Working Load 5 lb
- Material Rubber, Steel, Webbed Nylon
- Color Black
- Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JP2R1X175LPOR
- Zoro # G5353363
- UPC # 662679122799
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Width | 1 1/8 in |
Fits Shaft Dia. | 3/8 in to 3/4 in |
Fits Handle Dia. | 3/8 in to 3/4 in |
Ring Inside Dia. | 1 in |
Fits Shaft Diameter (Minimum) | 3/8 in |
Inside Diameter Before Shrinking | 1 in |
Fits Shaft Diameter (Maximum) | 3/4 in |
Ring Inside Diameter | 1 in |
Fits Handle Diameter (Minimum) | 3/8 in |
Description
Tool Tether, Attachment Point Style Heat Shrink D-Ring, Color Black, D-Ring Material Steel, Strap Color Black, Gray, Red, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Heat Shrink, Tool End Connection Heat Shrink, Weight Capacity 5 lb, Width 1 1/8 in, For Tool Type Hand Tools, Material Rubber, Steel, Webbed Nylon, Fits Handle Diameter (Minimum) 3/8 in, Inside Diameter Before Shrinking 1 in, Number of D-Rings 1, Ring Inside Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (322MD)
- RICHELIEU HARDWARE 12-inch (305 mm) Carbide Tooth Circular Miter Saw Blade (416451)
- MOORE & WRIGHT Firm Joint Caliper 300mm/12" (33112)
- GEARWRENCH COMBO WRENCH RATCH1/2"" (9016D)
- PROTO Skyhook Tether System, Nylon, Carabner, 6lb (JPSSCAFF4)
- PROTO Tool Lanyard, 6 lb., 10-1/2 in, Orange/Blk (JPS1)
- PROTO D-Ring Web Tethers, 4 in., Webbing (JDRHDOR)
- PROTO Tool Lanyard, 40 lb., 40 in., Elastic Nylon (JLAN40LBD3LK)
- PROTO Tool Wrist Strap Lanyard Kit, PK4 (JDR4)
- PROTO Tool Collar/Loop, Fits 0.79 to 1.0 in (JPCL7SS)
- 3M DBI-SALA Tether Ring, 1-13/64" W, 3-17/64" L, PK10 (1500028)
- Proto Tool Lanyards & Tethering