Shop All Tool Lanyards & Tethering
Proto
Tool Shrink Loop, Fits 0.75 to 1.75 in.
Mfr # JP2R34X175LPOR
Zoro # G5353336
original price:
$6.95
5% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tools
- Max. Working Load 4 lb
- Material Rubber, Steel, Webbed Nylon
- Color Black
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JP2R34X175LPOR
- Zoro # G5353336
- UPC # 662679122782
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Width | 3/4 in |
Fits Shaft Dia. | 1/4 in to 1/2 in |
Fits Handle Dia. | 3/4 in |
Ring Inside Dia. | 3/4 in |
Fits Shaft Diameter (Minimum) | 1/4 in |
Fits Handle Diameter (Maximum) | 3/4 in |
Fits Shaft Diameter (Maximum) | 1/2 in |
Ring Inside Diameter | 3/4 in |
Inside Diameter Before Shrinking | 0.75 in |
Description
If you are looking for a tool lanyard, the Proto JP2R34X175LPOR Tool Shrink Loop is the one to get. It will allow you to carry your tools securely without fear of dropping them. The 3/4 in. wide webbed nylon strap provides durability and strength while being lightweight. The rubberized interior protects your tools from scratches and dings, which can damage their finish or edges. Made of steel, this shrink loop comes with an I.D. of 0.75 in., allowing it to fit most hand tools easily. You can also use this shrink loop with larger tools by attaching it to a heat gun first before shrinking it down around your handle. The Proto JP2R34X175LPOR Tool Shrink Loop is the perfect solution for holding your hand tools safely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4-in-1 Lineman's Ratcheting Wrench (KT151T)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 3/8"-16 (T/A54583)
- MITUTOYO Digimatic Univ. Protractor (187-552)
- RIDGID Kit, C100 Ic W/Tools 3/4 X 100 (A-75PF)
- PROTO Tool Shrink Loop, Fits 1.1 to 1.75 in. (JP2R1X175LPOR)
- PROTO Tool Lanyard, 6 lb., 10-1/2 in, Orange/Blk (JPS1)
- PROTO Tape Measure Sleeve, Tether, Black (JTAPESLV)
- PROTO Tool Shrink Loop, Fits 2 in. to 4 in. (JP2R2X4LPOR)
- PROTO Tool Collar/Loop, Fits 0.54 to 0.79 in (JPCL6SS)
- PROTO Tool Wrist Strap Lanyard (JLANWR6LB)
- HONEYWELL MILLER Tool Lanyard, Black, Nylon Tubular Webbing (9076/BK)
- Proto Tool Lanyards & Tethering