Item
|
Master Tool Set
|
Includes
|
Blow Molded Box, (3) Blow Molded Case Red, Folding Knife Sheath, Tool Box, Tool Roll: 3 Pockets, 5 Pockets, (3) 7 Pockets, 8 Pockets, 9 Pockets, (2) 10 Pockets, (2) 11 Pockets, 13 Pockets, 14 Pockets, 15 Pockets, 18 Pockets, 26 Pockets
|
Number of Pieces
|
1,046
|
Primary Application
|
General Purpose
|
Tool Families Included
|
Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Plumbing Tools, Putty Knives and Scrapers, Sockets and Accessories, Wrenches
|
Standards
|
ASME
|
Tool Storage Included
|
Yes
|
SAE or Metric
|
Metric, SAE
|
Nonsparking
|
No
|
Tool Kit Product Grouping
|
Tool Kits
|
Nut Drivers and Nutsetters Included
|
Nut Driver: 7/16 in, 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
|
Number of Sockets/Accs.
|
508
|
Number of Drilling, Extracting, and Tapping Tools
|
20
|
Number of Screwdrivers
|
25
|
Striking Tools Included
|
Chisel Cold: 1 in, 1/2 in, 1/4 in, 1-3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, Chisel/Punch Holder, Dead Blow Combo Face: 28 oz, 56 oz, Hammer Ball Pein: 8 oz, 16 oz, 32 oz, Punch Center: 1/2 in, 3/8 in, Punch Drift: 1/4 in, 1/8 in, 3/16 in, Punch Pin: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Prick: 5-16 in, Punch Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in, Hammer Brass 1-1/2 lb, Rubber Mallet, Soft Face Hammer: 13-1/2 in, Surface Protective Hammer Tip 1-1/2 in : Extra Hard, Hard, Medium, Medium Hard, Soft, Super Soft, Tough
|
Pliers Included
|
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Specialty Pliers, (2) Slip-Joint Pliers, (3) Locking Pliers, (4) Tongue and Groove Pliers, (5) Long-Nose Pliers, (6) Retaining-Ring Pliers
|
Measuring Tools Included
|
Ignition Feeler Gauge: 0.013 in, 0.015 in, 0.017 in, 0.018 in, 0.020 in, 0.025 in, 0.030 in, 0.032 in, 0.035 in 0.040 in . Magnetic Torpedo: 9 in, Tape: 12 ft x 1/2 in
|
Number of Pliers
|
23
|
Number of Striking Tools
|
42
|
1/2 In. Drive Sockets/Accs. Included
|
(4) Ratchet, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 1/2 in, 1/4 in, 10 in, 10mm, 11/16 in, 11mm, 12mm, 13/16 in, 13mm, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19/32 in, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Crowfoot Flare Nut: 1-1/2 in, Crowfoot Open End: 1 in, Drag Link: 15/16 in, Extension Impact: 2 in, Extension Locking: 10 in, Extension Wobble: 2-1/2 in, Extension: 2-1/2 in, Handle Hinge: 18-5/8 in, Handle Speed, Impact Socket 6 PT: 1 in, Impact Socket Bit Hex: 1/2 in, Impact Socket Deep 6 PT: 1 in, Socket 12 PT: 1 in, Socket 8 PT: 1 in, Socket Bit Hex: 1/2 in, Socket Clip, Socket Deep 12 PT: 1 in, Universal Joint, Universal Socket 12 PT: 1/2 in
|
Screwdrivers Included
|
Cabinet Round Slotted: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 4 in, 3/16 in x 8 in, Jewelers Precision Set: #0, #1, 1.4mm, 2mm, 2.4mm, 3mm, Magnetic Screwdriver Bit Set 28 PC, Phillips Round: #0 x 3 in, #1 x 3 in, #1 x 8 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, Phillips Round Stubby: 2 in x 1-1/2 in, Ratcheting Magnetic Bit Set 5 PC, Screw Starter Phillips: 5-3/4 in, Screw Starter Slotted: 5-5/8 in, Slotted Round Stubby: 1/4 in x 1-1/2 in, Slotted Square: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 8 in, 3/8 in x 12 in, 5/16 in x 6 in, Slotted Tip Screwdriver: 1/8 in x 2 in
|
Hex and Torx Keys Included
|
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, Hex Key 9 PC: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
|
3/4 In. Drive Sockets/Accs. Included
|
Extension: 4 in, 8 in, 16 in, Handle Sliding-T, Impact Socket 6 PT: 1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 15/16 in, 1-5/16 in, 3/4 in, 7/8 in, Ratchet, Socket 12 PT: 7/8 in, 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, 7/8 in, Universal Joint
|
Wrenches Included
|
(240) Wrenches
|
Electrical and Telecomm Tools Included
|
Wire Stripper: 8-1/4 in
|
Number of Wrenches
|
240
|
1/4 In. Drive Sockets/Accs. Included
|
Crowfoot Open End: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, Extension: 2 in, 3 in, 6 in, Extension Flexible: 6-1/4 in, Extension Locking: 6 in, Extension Wobble: 3 in, Handle Hinge: 5-3/4 in, 20 in, Handle Sliding-T, Handle Speeder, Ratchet, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Socket Bit Hex: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Socket Bit Phillips: #1, #2, Socket Bit Slotted: (2) 1/4 in, 3/16 in, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Deep 12 PT: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Clip, Socket Driver, Universal Joint, Universal Socket 12 PT: 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in,
|
Putty Knives and Scrapers Included
|
None
|
Number of Miscellaneous Tools
|
1
|
Number of Cutting Tools
|
10
|
Number of Electrical and Telecomm Tools
|
1
|
Number of Inspection and Retrieving Tools
|
7
|
Cutting Tools Included
|
(1) Hand Saw, (1) Pipe Cutter, (3) Knife, (5) Sheet Metal Snips
|
Recommended Tool Boxes
|
J556646-12SG, J556627-10SG
|
Included Storage
|
J556627-10SG, J556646-12SG
|
Drilling, Extracting, and Tapping Tools
|
Bolt Extractor: 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8"), & Tool Holder, Screw Extractor: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
|
Inspection and Retrieving Tools Included
|
(1) Magnetic Pick-Up Tool, (2) Inspection Mirrors, (3) Hook Picks, (1) Pick
|
Drilling, Extracting, and Tapping Tools Included
|
Bolt Extractor: 7mm (Turns 1/4, 9/32 in), 8mm (Turns 5/16 in), 9mm (Turns 11/32 in), 3/8 in, 10mm, 11mm (Turns 7/16 in), 12mm, 13mm (Turns 1/2 in), 14mm (Turns 9/16 in), 15mm (Turns 16mm, 5/8 in), & Tool Holder, Screw Extractor: 1/8 in, 1-1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in
|
Tool Storage Type Included
|
Rolling Cabinet
|
3/8 In. Drive Sockets/Accs. Included
|
(3) Ratchet, #3, #4, 1/2 in, 1/4 in, 1/8 in, 10mm, 11/16 in, 11/32 in, 11mm, 12 in, 12mm, 13/16 in, 13mm, 14mm, 15/16 in, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 3/16 in, 3/4 in, 3/8 in, 4mm, 5/16 in, 5/32 in, 5/8 in, 5mm, 6 in, 6mm, 7/16 in, 7/32 in, 7/8 in, 7mm, 8 in, 8mm, 9/16 in, 9/32 in, 9mm, Crowfoot Open End: 1 in, Extension Flexible: 8 in, Extension Locking: 6 in, Extension Wobble: 3 in, Extension: 3 in, Hand Impact Driver: 5-1/2 in, Handle Hinge: 8-1/2 in, Handle Sliding-T: 12-15/16 in, Handle Speeder, Impact Socket 6 PT: 1 in, Socket 12 PT: 1 in, Socket 8 PT: 1/2 in, Socket Bit Phillips: #2, Socket Bit Slotted: 1/4 in, Socket Clip, Socket Deep 12 PT: 1 in, Socket Hex Bit: 1/4 in, Universal Joint, Universal Socket 6 PT: 1/2 in, Universal Sockets 12 PT: 1/2 in
|
Number of Consumable Parts
|
0
|
Number of Hex and Torx Keys
|
22
|
Miscellaneous Tools Included
|
(1) C-Clamp
|
No. of Putty Knives and Scrapers Included
|
4
|
Prybars and Pullers Included
|
Prybar Aligning: 18 in, 24 in, Prybar Large Handle: 18 in, 28 in, Prybar Rolling Head: 12 in, 16 in, Prybar Wonder Bar: 12-3/4 in, Puller Jaw Block: 6 Ton, 10 Ton, Puller Jaw Block Reversible: 6 Ton, Puller Blind Bearing Coll, Puller Blind Bearing Screw, Puller Cap Screw, Puller Cap Screw 3/8"-24 UNC x 3 in, Puller Crossarm: 2 Way, 3 Way, Puller Crossarm 6 Ton 2 Way, Puller Handle T-Rod, Puller Jaw 10 Ton: Cap Screw, Dual-Reach, Narrow, Reversible, Puller Jaw 6 Ton, Pull Jaw 6 Ton Narrow, (2) Puller Jaw Block Lock Screw, (2) Puller Jaw Inside Hook, Puller Jaw Reversible: 4 in Reach, 6 in Reach, Puller Nut Adjustable Reversible, (2) Puller Nut Hex, Puller Pin Pivot, Puller Rear Axle Flange F, Puller Rod Slide ACME Threader, Puller Rod Threader 3/4"-16 UNF x 13 in, (2) Puller Screw Cap, (2) Puller Screw Forcing ACME, (2) Puller Separator Plate, Puller Slide Hammer: 2-1/2 lb, 5 lb, (2) Puller Slotted Crossarm, (2) Puller Spring Cap, Puller Step Plate: 1 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/4 in, 1-3/8 in, 1-5/8 in, 1-7/8 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/8 in, 3/4 in, 7/8 in, (2) Puller Tip Detachable, Yoke 2-Way ACME Threader, Yoke 3-Way Jaw ACME
|
1 In. Drive Sockets/Accs. Included
|
Handle Sliding-T
|
Deburring and Finishing Tools Included
|
Ignition Point File
|
Number of Prybars and Pullers
|
67
|
Number of Measuring Tools
|
3
|
Number of Deburring and Finishing Tools
|
1
|
Number of Nut Drivers and Nutsetters
|
23
|
Number of Pieces Range
|
500 or more
|
Number of Electrical and Telecom Tools
|
0
|
Measurement Type
|
Metric/SAE
|
Number of Wrenches Range
|
31 or Greater
|
Number of Screwdrivers, Keys, and Bits
|
117
|
Insulated
|
Uninsulated
|
Measuring and Testing Tools Included
|
(10) Feeler Gauges, (1) Tape Measure, (1) Level
|
Plumbing Tools Included
|
(1) Pipe Flaring Tool
|
Screwdrivers, Keys, and Bits Included
|
(1) Bit Holder, (12) Slotted Screwdrivers, (2) Screw Starters, (23) Nut Drivers, (71) Screwdriver Bits, (8) Phillips Screwdrivers
|
Sockets, Drive Tools, and Accessories Included
|
(247) Sockets, (36) Accessories, (5) Socket Bits, (7) Drive Tools, (7) Impact Socket Bits, (90) Impact Sockets
|
Number of Putty Knives and Scrapers
|
0
|
Sockets, Drive Tools & Accs. Included
|
Accessories, Drive Tools, Impact Socket Bits, Socket Bits, Sockets
|
Striking and Struck Tools Included
|
None
|
Non-Sparking
|
No
|
Tool Storage Type
|
Rolling Tool Cabinet with Foam Inserts
|
Number of Sockets, Drive Tools, and Accessories
|
392
|
HVAC Tools Included
|
None
|
Tool Storage Material
|
Steel
|
Number of Measuring and Testing Tools
|
12
|
Electrical and Telecom Tools Included
|
None
|
Number of Pliers Range
|
21 - 30
|
Number of Abrasives and Finishing Tools
|
0
|
Number of Striking and Struck Tools
|
0
|
Abrasives and Finishing Tools Included
|
None
|
Foam Inserts Included
|
Yes
|
Number of Plumbing Tools
|
1
|
Drivers, Keys, and Bits Included
|
Bit Holders, Nut Drivers, Phillips Screwdrivers, Screw Starters, Screwdriver Bits, Slotted Screwdrivers
|
Tool Storage Color
|
Red
|
Number of HVAC Tools
|
0
|
Pliers Included In Set
|
Diagonal-Cutting Pliers, Lineman's Pliers, Locking Pliers, Long-Nose Pliers, Retaining-Ring Pliers, Slip-Joint Pliers, Specialty Pliers, Tongue and Groove Pliers
|
Sockets and Accessories Included In Set
|
Accessories, Drive Tools, Impact Socket Bits, Socket Bits, Sockets
|
Drivers and Bits Included In Set
|
Bit Holders, Nut Drivers, Phillips Screwdrivers, Screw Starters, Screwdriver Bits, Slotted Screwdrivers
|
Wrenches Included
|
Adjustable: 6", 8", 10", 12", 15", Angle Open End: 1", 1/2", 11/16", 1-1/16", 1-1/4", 1-1/8", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Chain Universal: 16-1/2", Combo 12 PT: 1", 1/2", 11/16", 1-1/16", 1-1/2", 1-1/4", 1-1/8", 13/16", 1-3/8", 15/16", 1-5/16", 1-7/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16", 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Combo Flare Nut 6 PT: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16", Combo Flex Head 12 PT: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16", Double Box 12 PT: 1-1/16" x 1-1/8", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1", 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", Flare Nut 6 PT: 7mm x 8mm, 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, Ignition: 1/4" x 7/32", 11/32" x 3/8", 13/64" x 15/64", 15/64" x 13/64", 3/8" x 11/32", 5/16" x 9/32", 7/32" x 1/4", 9/32" x 5/16", Obstruction: 5/8" x 3/4", 7/16" x 1/2", 9/16" x 5/8", Offset Double Box 12 PT: 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 18mm, 17mm x 19mm, 21mm x 24mm, 22mm x 24mm, 27mm x 30mm, 30mm x 32mm, Open End: 1/2" x 9/16", 1/4" x 5/16", 1-1/16" x 1-1/8", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1", 3/8" x 5/16", 5/8" x 3/4", 7/16" x 1/2", 9/16" x 5/8", 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 26mm, Pipe Wrench: 10", 14", 18", Ratcheting Double Box 12 PT: 1/2" x 9/16", 1/4" x 5/16", 3/4" x 7/8", 3/8" x 7/16", 5/8" x 11/16", 7mm x 8mm, 9mm x 10mm, 11mm x 13mm, 12mm x 14mm, 15mm x 17mm, Ratcheting Flare Nut 12 PT: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16", Ratcheting Head Micrometer Torque, Short Angle Open End: 1/2", 1/4", 11/32", 15/64", 3/8", 5/16", 7/16", 7/32", 9/32", Short Combo 6 PT: 1/8", 3/16", 5/32", Short Combo 12 PT: 1/4", 11/32", 3/8", 5/16", 9/32", Short Double Box 12 PT: 1/2" x 9/16", 3/8" x 7/16", 5/16" x 3/8", 5/8" x 3/4"
|