Shop All Tool Belts & Pouches
This Product is Discontinued
Proto
Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (Discontinued)
Mfr # J95260
Zoro # G7563254
This Product is Discontinued
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Tan
- For Use With Standard D-Size Flashlights
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J95260
- Zoro # G7563254
- UPC # 662679500566
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Overall Height | 2 1/8 in |
Belt Width | 2 1/2 in |
Details
Item | Tool Holster |
Material | Leather |
Tool Storage Type Included | Tool Pouch |
Color | Tan |
For Use With | Standard D-Size Flashlights |
Number of Pockets | 0 |
Closure Type | Open Top |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Style | Tool Holster |
Belt Attachment Type | Slotted |
Compatible with Product Type | Standard D-Size Flashlight |
Attachment Type | Belt Slot |
Description
Made of leather, this Proto J95260 Tan Leather 0 Pockets is a great tool belt accessory. It has an open top for easy access to your tools. With a tan color and limited-time deals, this tool holster is sure to attract attention. The holster also has an attachment type of belt slot, which makes it compatible with standard D-size flashlights. Made of leather, the pouch can hold a variety of tools while protecting them from damage. If you are looking for a way to keep your tools organized on the job site, this Proto J95260 Tan Leather 0 Pockets is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.