Shop All Tool Belts & Pouches
Proto
Tool Pouch, Pouch 3P 10.25X5.25, Red, Canvas, 3 Pockets
Mfr # J25TR53C
Zoro # G3120875
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Canvas
- Tool Storage Type Included Tool Pouch
- Color Red
- Features Stitched and Reinforced Edges for Strength; Reinforced Pockets
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J25TR53C
- Zoro # G3120875
- UPC # 662679082949
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 10" |
Height | 0.1" |
Details
Item | Pouch 3P 10.25X5.25 |
Material | Canvas |
Tool Storage Type Included | Tool Pouch |
Color | Red |
Features | Stitched and Reinforced Edges for Strength; Reinforced Pockets |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pockets | 3 |
Closure Type | Tie Strap |
Number of Pieces | 1 |
Tether Style | Tether Capable |
Compatible with Product Type | Tool Belts |
Description
Pouch 3P 10.25X5.25, Compatible with Product Type Tool Belts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS T15 Torx Screwdriver (17215)
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Standard Depth, Black Oxide (J07521)
- NANUK CASES Waterproof Panel Kit, Aluminium, 904 (904-PANEL ALUM. KIT)
- DRILL AMERICA m3x.5 1"OD HSS Round Die (DWTMR1-3X.5)
- PROTO HOLSTER HAMMER FIXED (PO95151)
- PROTO Black Ballistic Nylon 0 Pockets, JPSHS (JPSHS)
- PROTO Tool Belt, Tool Belt, Tan, Leather (J95238)
- PROTO Black Ballistic Nylon 2 Pockets, JPSBOLT (JPSBOLT)
- PROTO 11 POCKET TOOL POUCH (PO25TR44C)
- PROTO Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (J95151)
- SUPERBAGLINE Superbagline QSB17 Natural Contractor Waist Apron - Pack of 25 (QSB17)
- Proto Tool Belts & Pouches