Shop All Tool Belts & Pouches
Proto
Tool Pouch, Black, Nylon, 1 Pockets
Mfr # JPSTLPKT1
Zoro # G9990215
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Features Durability and Corrosion-Resistance, Strength
- Height (In.) 7 5/16 in
- Tether Capable Tethered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JPSTLPKT1
- Zoro # G9990215
- UPC # 662679122973
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 7 5/16 in |
Width (In.) | 4 1/2 in |
Depth (In.) | 3 3/4 in |
Overall Height | 7 3/8 in |
Overall Width | 4 1/2 in |
Overall Depth | 3 3/4 in |
For Maximum Belt Width | 2 in |
Belt Width | 2 in |
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Open Top, Color Black, Compatible with Product Type Tool Belts, Features Durability and Corrosion-Resistance, Strength, For Maximum Belt Width 2 in, Includes (1) SkyDock(TM) Single Dock Pouch and (1) SkyHook(TM) Switch Connector, Material Nylon, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Depth 3 3/4 in, Overall Height 7 3/8 in, Overall Width 4 1/2 in, Style Tool Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH T-Shank Jigsaw Set, 5 Pcs (T501)
- GEARWRENCH 27 Piece Punch and Chisel Set (82306)
- PACKERS KROMER Tool Retractor, 8.8-17.6lb (7221-02)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1 5/16 " L.450 mm (40485858)
- PROTO Tool Belt, Tool Belt, Polypropylene (J95230)
- PROTO Tool Pouch, Tool Pouch, Tan, Leather, 14 Pockets (J95030)
- PROTO Tool Pouch, Tool Sheath, Tan, Leather, 1 Pockets (J95218)
- PROTO 11 POCKET TOOL POUCH (PO25TR44C)
- PROTO Tool Belt, Tool Belt, Tan, Leather (J95238)
- PROTO Black Ballistic Nylon 0 Pockets, JPSHS (JPSHS)
- KNIPEX Pouch, 12" Keeper Zipper Bag, Empty (9K 00 90 12 US)
- Proto Tool Belts & Pouches