Shop All Tool Lanyards & Tethering
Proto
Tool Lanyard, 25 lb., 42 in, Orange
Mfr # JLAN25LBDSS
Zoro # G5352137
original price:
$63.49
5% off
new price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42 in
- For Use With Hand Tools
- Max. Working Load 25 lb
- Color Orange
- Line Material Elastic Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JLAN25LBDSS
- Zoro # G5352137
- UPC # 662679122867
- Country of Origin Multiple
- Category Tool Lanyards & Tethering
Dimensions
Length | 42 in |
Max. Working Length | 45 in |
Maximum Working Length | 45 in |
Details
For Use With | Hand Tools |
Item | Tool Lanyard |
Max. Working Load | 25 lb |
Color | Orange |
Line Material | Elastic Nylon |
Includes | Lanyard |
Hardware | Carabiner |
Hardware Material | Stainless Steel |
Anchorage End Connection | Carabiner |
Weight Capacity | 25 lb |
Tool End Connection | Carabiner |
Tethering Component | Tether |
Anchorage End Material | Steel |
Tether Style | Elastic |
For Tool Type | Hand Tools |
Brand and Series | Stanley Proto |
Description
Tool Lanyard, Color Orange, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Maximum Working Length 45 in, Tool End Connection Carabiner, Hardware Material Stainless Steel, Includes Lanyard, Tether Style Elastic, Tethering Component Tether, Weight Capacity 25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in (77791)
- APEX TOOL GROUP 1/4" Drive, 5/64" SAE Socket, 6 Points (AM-02-A)
- SIMONDS Slim Taper Saw File, American, 7in.L (73537500)
- WESTWARD Jab Saw, 6 in Blade, 8 TPI, Poly/TPR (46A928)
- PROTO Tool Shrink Loop, Fits 0.75 to 1.75 in. (JP2R34X175LPOR)
- PROTO Skyhook Tether System, Nylon, Carabner, 6lb (JPSSCAFF4)
- PROTO Tool Collar/Loop, Fits 0.219 to 0.313 in (JPCL3SS)
- PROTO Tool Wrist Strap Lanyard Kit, PK4 (JDR4)
- PROTO Tool Lanyard, 40 lb., 40 in., Orange (JLAN40LBD3LKSW)
- PROTO Tool Lanyard, 6 lb., 10-1/2 in, Orange/Blk (JPS1)
- TOOLMATE Electronic Retractable Tether, 36"L, Black (0KP1-3A132)
- Proto Tool Lanyards & Tethering