Shop All Tool Lanyards & Tethering
Proto
Tool Collar/Loop, Fits 0.313 to 0.438 in
Mfr # JPCL4SS
Zoro # G5358184
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- For Use With Tools
- Max. Working Load 10 lb
- Material Rubber, Stainless Steel
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JPCL4SS
- Zoro # G5358184
- UPC # 662679122713
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 1 in |
Width | 1 in |
Fits Shaft Dia. | 5/16 in to 7/16 in |
Fits Handle Dia. | 5/16 in to 7/16 in |
Fits Handle Diameter (Minimum) | 3/8 in |
Fits Shaft Diameter (Minimum) | 3/8 in |
Fits Shaft Diameter (Maximum) | 1/2 in |
Description
Tool Collar and Loop, Attachment Point Style Socket, Color Orange, D-Ring Material Steel, Strap Color Orange, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Slip-On, Tool End Connection Socket, Weight Capacity 10 lb, Width 1 in, For Tool Type Hand Tools, Material Rubber, Stainless Steel, Fits Handle Diameter (Minimum) 3/8 in, Number of D-Rings 1, Length 1 in, Slip-On Location Handle, Shaft, Socket Features Fixed, Fits Shaft Diameter (Maximum) 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Threading Machine Die Head, Machine, Alloy (817)
- VEGA Torxalign 30 Power Bit x 2-3/4 (170T30W)
- OSG Micro Drill, 0.0669, Carbide, 10.00mm Flute (3300170)
- MORSE 177207 MHS Advanced Hole Saw, 1-1/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS20)
- PROTO Tool Collar/Loop, Fits 0.400 to 0.54 in (JPCL5SS)
- PROTO Tether Ring, Steel, 1in. Dia. (JSR1)
- PROTO Tether Ring, Steel, 2in. Dia. (JSR2)
- PROTO Tool Shrink Loop, Fits 1.5 to 2 in. (JP2R15X2LPOR)
- PROTO Skyhook Tether System, Nylon, Carabner, 6lb (JPSSCAFF4)
- PROTO D-Ring Web Tethers, 4 in., Webbing (JDRHDOR)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L, PK10 (1500014)
- Proto Tool Lanyards & Tethering