Shop All Tool Belts & Pouches
Proto
Tool Belt, Tool Belt, Tan, Leather
Mfr # J95238
Zoro # G7544591
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Belt
- Color Tan
- Features Extra Strong Double Tongue Roller Buckle
- Waist Size 46 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J95238
- Zoro # G7544591
- UPC # 662679500504
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Waist Size | 46 in to 52 in |
Overall Width | 1 3/4 in |
Overall Length | 46 in |
Maximum Waist Size | 52 in |
Belt Width | 1 3/4 in |
Minimum Waist Size | 46 in |
Details
Item | Tool Belt |
Material | Leather |
Tool Storage Type Included | Tool Belt |
Color | Tan |
Features | Extra Strong Double Tongue Roller Buckle |
Type | Double Buckle |
Measurement Type | SAE |
Belt Type | Work Belt |
SAE or Metric | SAE |
Closure Type | Buckle |
Belt Color | Tan |
Pattern | Embossed |
Padded | No |
Primary Application | General Purpose |
Description
Tool Belt, Belt Width 1 3/4 in, Closure Type Buckle, Tan, Material Leather, Maximum Waist Size 52 in, Minimum Waist Size 46 in, Overall Length 46 in, Overall Width 1 3/4 in, Padded No, Pattern Embossed, Primary Application General Purpose, Waist Size 46 in to 52 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Tradesman 1765 6-1/2in. Vise, Round Channel 360 Degree Swivel Base (28807)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- PLUMB Hammer Rip 16Oz Proser (11415N)
- LENOX Band Saw Blade, 11 ft. 1 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792722)
- PROTO Black Ballistic Nylon 2 Pockets, JPSBOLT (JPSBOLT)
- PROTO 11 POCKET TOOL POUCH (PO25TR44C)
- PROTO Tool Pouch, Tool Sheath, Tan, Leather, 1 Pockets (J95218)
- PROTO Black Ballistic Nylon 0 Pockets, JPSHS (JPSHS)
- PROTO HOLSTER HAMMER FIXED (PO95151)
- PROTO Tool Pouch, Tool Pouch, Tan, Leather, 14 Pockets (J95030)
- ARSENAL BY ERGODYNE Tool Belt, Tool Belt-5-inch-Synthetic, M, Black, Black, 1680D Ballistic Polyester (5555)
- Proto Tool Belts & Pouches