Shop All Tool Belts & Pouches
Proto
Tool Belt, Tool Belt, Polypropylene
Mfr # J95230
Zoro # G7473471
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Tool Storage Type Included Tool Belt
- Features Riveted Clasp and Buckle Holds Firmly But Permits Easy Release; For Use With Tool Pouches and Holders
- Waist Size Up to 50 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J95230
- Zoro # G7473471
- UPC # 662679500450
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Waist Size | Up to 50 in |
Length | Adjustable |
Overall Width | 2 in |
Overall Length | 50 in |
Maximum Waist Size | 50 in |
Belt Width | 1 1/2 in |
Details
Item | Tool Belt |
Material | Polypropylene |
Tool Storage Type Included | Tool Belt |
Features | Riveted Clasp and Buckle Holds Firmly But Permits Easy Release; For Use With Tool Pouches and Holders |
Measurement Type | SAE |
Belt Type | Adjustable Web Belt |
SAE or Metric | SAE |
Closure Type | Buckle |
Padded | No |
Belt Color | Black |
Pattern | Webbed |
Primary Application | General Purpose |
Description
This Proto J95230 Adjustable Web Belt is the perfect tool belt for keeping your tools organised. It has a number of pockets and holders, which makes it easy to find what you need when you need it. This adjustable web belt is made of polypropylene, making it strong and durable. The belt comes with tool storage pouches, including an insulated pouch that keeps your tools safe from water damage. It also features an adjustable length, giving you the freedom to choose how long or short you want the belt to be. The buckle closure allows for easy on and off access. If you are looking for a reliable tool belt that can carry all your essential tools, this Proto J95230 Adjustable Web Belt is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Gripping, 4 1/2" Plastic Gripping Tweeze (92 09 02 ESD)
- SMITHS 10-Second Knife & Scissors Sharpener (JIFF-S)
- PROTO 1/4" Drive Impact Socket Set, SAE, 6 pcs (J69102)
- HHIP 1-1/2" X 3/4 Straight Shank Indexable End Mill (5820-1500)
- PROTO Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (J95151)
- PROTO Tool Belt, Tool Belt, Tan, Leather (J95238)
- PROTO Tool Pouch, Tool Sheath, Tan, Leather, 1 Pockets (J95218)
- PROTO 11 POCKET TOOL POUCH (PO25TR44C)
- PROTO HOLSTER HAMMER FIXED (PO95151)
- PROTO Tool Pouch, Tool Pouch, Tan, Leather, 14 Pockets (J95030)
- OX TOOLS Trade 4-Pocket Fastener Pouch, Suede Leather (OX-T264104)
- Proto Tool Belts & Pouches