Proto

Tool Apron, Tool Belt, Black, Polypropylene, 11 Pockets


product price: $111.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Polypropylene
  • Tool Storage Type Included Tool Apron
  • Color Black
  • Features (2) Extra Capacity Deep Flared Main Pockets
  • Waist Size Up to 50 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Waist Size Up to 50 in
Overall Length 50 in
Overall Width 2 in
Maximum Waist Size 50 in

Description

Professional Construction Apron, 11 Pocket, Heavy Duty Leather, 2 1/4 Inch Adjustable Poly Belt To 50 Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.