Shop All Combination Wrench Sets
Proto
Tethered Wrench Set, Combo, Metric, 15 Pc
Mfr # J1200P-MASD-TT
Zoro # G7182874
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric Metric
- Number of Points 12
- Finish Satin
- Wrench Style Anti-Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1200P-MASD-TT
- Zoro # G7182874
- UPC # 662679118075
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 5/32 in to 16 59/64 in |
Wrench Head Sizes | 7 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Range of Head Sizes | 7 mm to 32 mm |
Head Size | 7 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm, 22 mm, 24 mm, 26 mm, 28 mm, 29 mm, 30 mm, 32 mm |
Wrench Length Style | Standard |
Description
This Proto J1200P-MASD-TT 15 Piece Metric Combination Wrench Set offers a comprehensive range of wrenches for tackling various fasteners. This set is equipped with anti-slip handles and comes in a canvas pouch, keeping your tools neat and tidy. The set comprises combination wrenches that can reach into tight spots and provide control when needed. Each wrench features an offset of 15 degrees, which allows you to get into hard to reach places more easily. Made from alloy steel, the 12 point metric wrenches are durable and designed to withstand regular use. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Proto J1200P-MASD-TT Tethered Wrench Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x3/4x2-1/2 (C42691)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 5/8 in. (47340)
- DRILL AMERICA 1/2"-#10 HSS Threaded Shank Stop Countersink (TSC1/2-10)
- MAYHEW 58C Dominator Pro Pry Bar, Curved, 58Inch, Black Oxide Finish (MAY14120)
- PROTO Combo Wrench Set, Antislip, 3/8-3/4 in, 7Pc (J1270A)
- PROTO Combo Wrench Set, Short, SAE, 6 Pt, 8 PC (J1200EFS)
- PROTO Combination Wrench Set, Metric, 10 pcs. (J1200K-MASD)
- PROTO Open End Wrench Set, 15 Deg, 8-19mm, 6 Pc (J30000R)
- PROTO Combination Wrench Set, Metric, 17 pcs. (J1200RM-T500)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200P-MASD)
- PROTO Combination Wrench Set, SAE, 14 pcs. (J1200FBASD)
- Proto Wrenches