Shop All Tool Lanyards & Tethering
Proto
Tethered Tool Attachment Set, 5 PC
Mfr # JPSSCAFF5KIT
Zoro # G0276967
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tape Measure, Lineman's Plier, Hammer, Level
- Max. Working Load 6 lb
- Material Polyoxymethylene, Nylon
- Color Orange/Black
- D-Ring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JPSSCAFF5KIT
- Zoro # G0276967
- UPC # 662679122591
- Country of Origin United States
- Category Tool Lanyards & Tethering
Details
For Use With | Tape Measure, Lineman's Plier, Hammer, Level |
Item | Tool Tether Attachment Set |
Max. Working Load | 6 lb |
Material | Polyoxymethylene, Nylon |
Color | Orange/Black |
D-Ring Material | Steel |
For Tool Type | Hand Tools, Measuring Tapes |
Number of D-Rings | 6 |
Tethering End Connection | D-Ring |
Tool End Connection | Heat Shrink |
Attachment Point Style | D-Ring, Heat Shrink Cover, Tape Wrap |
Brand and Series | Stanley Proto |
Slip-On Location | Handle |
Tethering Component | Attachment Point |
Weight Capacity | 6 lb |
Strap Color | Black, Orange |
Description
When it comes to working with tools, the Proto JPSSCAFF5KIT Tethered Tool Attachment Set provides a safe and secure way to carry your tools. This tethered tool attachment set has been designed for hand tools. It is made of delrin and nylon, so you can expect durability from this product. The color of the tethering strap is orange/black. It comes with a D-ring attachment point, heat shrink cover and tape wrap for added convenience. You can choose between a heat shrink or tape connection for your tool end. No matter what type of work you are doing, this Proto JPSSCAFF5KIT Tethered Tool Attachment Set will definitely come in handy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant Holes(3Xd) (DH714011)
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-18)
- WESTWARD Alloy Steel Tap, 7/16-14 UNC (CCT1060-113)
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points (J5032H)
- PROTO Tool Collar/Loop, Fits 0.400 to 0.54 in (JPCL5SS)
- PROTO Tool Shrink Loop, Fits 2 in. to 4 in. (JP2R2X4LPOR)
- PROTO Tool Lanyard, 40 lb., 40 in., Orange (JLAN40LBD3LKSW)
- PROTO Tether Ring, Steel, 2in. Dia. (JSR2)
- PROTO Tool Shrink Loop, Fits 1.1 to 1.75 in. (JP2R1X175LPOR)
- PROTO Tape Measure Sleeve, Tether, Black (JTAPESLV)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- Proto Tool Lanyards & Tethering