Shop All Striking and Slugging Wrenches
Proto
Tethered Striking Wrench, Offset, 32mm
Mfr # J2632SWM-TT
Zoro # G7242986
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric Metric
- Number of Points 12
- Nominal Size 32 mm
- Tether Capable Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2632SWM-TT
- Zoro # G7242986
- UPC # 662679118457
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 32 mm |
Overall Length | 11 in |
Head Size | 32 mm |
Details
Item | Tethered Striking Wrench |
Handle Type | Offset |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Tether Ready |
Standards | Federal Specification GGG-W-636E |
Head Thickness | 53/64 in |
Offset | 1-3/16 in |
Finish | Black Oxide |
Material | Alloy Steel |
Head Type | Offset |
Nonsparking | No |
Handle Color | Black |
Box End Type | 12-Point Box End |
Non-Magnetic | No |
Weight | 0.88 lb |
Measurement Type | Metric |
Corrosion Resistant | Yes |
Head Offset Angle | 45 Degrees |
Tether Style | Tether Included |
Insulated | No |
Description
Tethered Striking Wrench, Alloy Steel, Black Oxide, Head Size 32 mm, Overall Length 11 in, 45 Degrees , Head Thickness 53/64 in, Metric, Offset, Tether Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Rigid Rule, 24" L, Satin Chrome, 4R Type (7126-24)
- DEWALT PEX Expander Kit, 20.0V, 5.0Ah, Cordless (DCE400B / DCB203)
- WESTWARD 3/8 in Drive Impact Socket Bit 1/4 in, SAE (4LZC1)
- CRAFTSMAN Magnetic Pickup Tool, 9 11/16" L, 2 1/2" W (CMMT14114)
- PROTO Striking Wrench, Straight, 1-1/8in., 9-7/8L (JSN18)
- PROTO Slugging Wrench, Offset, 2-1/8 in., 11 L (JUSN334)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- PROTO Slugging Wrench, Offset, 1-1/2 in., 10 L (JUSN324)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-3/4" - 12 Point (JUSN328)
- PROTO Heavy-Duty Offset Striking Wrench 1-9/16" - 12 Point (J2625SW)
- WILLIAMS Williams OffSet, Striking Wrench, 1-13/16", 46mm (8811W)
- Proto Striking and Slugging Wrenches