Shop All Striking and Slugging Wrenches
This Product is Discontinued
Proto
Tethered Striking Wrench, Offset, 1-1/8 in (Discontinued)
Mfr # J2618SW-TT
Zoro # G6513421
This Product is Discontinued
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 1 1/8 in
- Tether Capable Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2618SW-TT
- Zoro # G6513421
- UPC # 662679118242
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 1/8 in |
Overall Length | 11 in |
Head Size | 1 1/8 in |
Details
Item | Tethered Striking Wrench |
Handle Type | Offset |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Tether Ready |
Head Thickness | 5/8 in |
Standards | Federal Specification GGG-W-636E |
Offset | 15/16 in |
Finish | Black Oxide |
Head Offset Angle | 45 Degrees |
Box End Type | 12-Point Box End |
Nonsparking | No |
Head Type | Offset |
Material | Alloy Steel |
Insulated | No |
Weight | 1.79 lb |
Measurement Type | SAE |
Non-Magnetic | No |
Corrosion Resistant | Yes |
Tether Style | Tether Included |
Handle Color | Black |
Description
Tethered Striking Wrench, Alloy Steel, Black Oxide, Head Size 1 1/8 in, Overall Length 11 in, 45 Degrees , Head Thickness 5/8 in, SAE, Offset, Tether Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.