Shop All Combination Wrenches
Proto
Tethered Combo Wrench, SAE, 5/8in Size
Mfr # J1220ASD-TT
Zoro # G6614027
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End. Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Anti-Slip Design Yes
- Number of Points 12
- Reversing No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1220ASD-TT
- Zoro # G6614027
- UPC # 662679117979
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/2 in |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 5/8 in, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 21mm 90-Tooth 12 Point Ratcheting Combination Wrench (86921)
- PROSKIT Lunar Series Crimper 4mm PV Solar Panel (300-166)
- ZORO SELECT Chucking Reamer, L, 6 Flute, HSS (11V452)
- CRAFTSMAN Torx, 3/8" Drive TT50 Torx Bit Socket, Torx 3/8" Drive (CMMT42623)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MESB)
- PROTO Combination Wrench, Metric, 30mm Head Sz (J1230M-T500)
- PROTO Combination Wrench, SAE, 3-1/8in Size (J12100)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MBASD)
- PROTO Combination Wrench, SAE, 3-1/2in Size (J12112)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MHASD)
- KLEIN TOOLS Combination Wrench 1/2-Inch (68414)
- Proto Wrenches