Shop All Combination Wrenches
Proto
Tethered Combo Wrench, SAE, 3/4in Size
Mfr # J1224ASD-TT
Zoro # G7095803
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End. Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Anti-Slip Design Yes
- Wrench Shape Straight
- Insulated No
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1224ASD-TT
- Zoro # G7095803
- UPC # 662679117993
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 11 in |
Head Size | 3/4 in |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 3/4 in, Overall Length 11 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, SAE, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1452)
- GENERAL TOOLS MECHANICAL PICK UP (GN396)
- WIHA ESD Safe Screwdriver Set, NmPcs50 (92093)
- CHICAGO PNEUMATIC 2200 lb. Air Riveter 1/8", 5/32", 3/32", 3/16" Capacity (CP9882)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214BASD)
- PROTO Combination Wrench, 8mm Sz, 3-1/2" Length (J1208MES)
- PROTO Tethered Combination Wrench, SAE, 1in Size (J1232ASD-TT)
- PROTO Combination Wrench, SAE, 1-7/16in Size (J1246B)
- PROTO WRENCH STUBBY 7/32" 6 POINT (POJ1207EFS)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240-T500)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41121)
- Proto Wrenches