Shop All Combination Wrenches
Proto
Tethered Combo Wrench, SAE, 13/16in Size
Mfr # J1226ASD-TT
Zoro # G7211881
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End. Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Anti-Slip Design Yes
- Insulated No
- Reversing No
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1226ASD-TT
- Zoro # G7211881
- UPC # 662679118006
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 12 in |
Head Size | 13/16 in |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 13/16 in, Overall Length 12 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (27944RPB164875)
- AMERICAN FORGE & FOUNDRY 4-3/8" Drive, 4-3/8" 6 Points (18516)
- WESTWARD 24 in L 3 in Cap. Aluminum Offset Pipe Wrench (1XJZ9)
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Hollow Shaft (646-5/16)
- PROTO WR COMB 8MM 12PT (PO1208MA)
- PROTO Satin Combination Wrench 5/8" - 6 Point (J1220HASD)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MASD)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216M-T500)
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MASD)
- PROTO WR COMB 1-3/8 12PT (PO1244)
- CTA MANUFACTURING H. D. Oil Filter Cap Wrench, 88mmx15,2487 (CTA2487)
- Proto Wrenches