Shop All Combination Wrenches
Proto
Tethered Combo Wrench, SAE, 1/2in Size
Mfr # J1216ASD-TT
Zoro # G6490145
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End. Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
- Single End/Double End Double End
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1216ASD-TT
- Zoro # G6490145
- UPC # 662679117955
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 1/2 in, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YV18)
- OSG Screw Machine Drill Bit, 11.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691130)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 1/8 (C97305)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (TH-309)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228ASD)
- PROTO Black Oxide Short Combination Wrench 5/16" - 12 Point (J1210ESB)
- PROTO Combination Wrench, Metric, 60mm Size (J1260M)
- PROTO Short 6 Point Combination Wrench 5/32-Inch (J1205EFS)
- PROTO Combination Wrench, 7mm Sz, 3-3/8" Length (J1207MES)
- PROTO Combination Wrench, SAE, 1-7/8in Size (J1260B)
- PROTO Combination Wrench, Metric, 20mm Size (J1220MBASD)
- Proto Combination Wrenches