Shop All Combination Wrenches
Proto
Tethered Combo Wrench, Metric, 8mm Size
Mfr # J1208MA-TT
Zoro # G6596877
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature , Box Ends Incorporate the TorquePlus(TM) system
- Insulated No
- Number of Points 12
- Ratcheting Configuration Non-Ratcheting
- Tether Capable Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1208MA-TT
- Zoro # G6596877
- UPC # 662679118099
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/8 in |
Head Size | 8 mm |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 8 mm, Overall Length 5 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6-1/2" Circular Saw Blades (DWA161218)
- M.A. FORD Endmill 1 X 2-1/4 .030Cr (78125002)
- DRILL AMERICA #16 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD16)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/4-E (70216)
- PROTO 2-5/8" SATIN XL COMBO WR 12 POINT (PO1284)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228ASD)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236ASD)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214HASD)
- PROTO WRENCH STUBBY 7/32" 6 POINT (POJ1207EFS)
- PROTO Combination Wrench, SAE, 2-3/8in Size (J1276)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- Proto Combination Wrenches