Shop All Combination Wrenches
Proto
Tethered Combo Wrench, Metric, 32mm Size
Mfr # J1232MASD-TT
Zoro # G6432632
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature , Box Ends Incorporate the TorquePlus(TM) system
- Number of Points 12
- Wrench Product Grouping Wrenches
- Anti-Slip Design Yes
- Tether Capable Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1232MASD-TT
- Zoro # G6432632
- UPC # 662679118228
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 16 7/8 in |
Head Size | 32 mm |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 32 mm, Overall Length 16 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, 3/4 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Carbide Ball Point (131262)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 3/4" (3142)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Carbide (55713)
- VERSADRIVE HMT Impact Reamer 12mm (501030-0120)
- PROTO Combination Wrench, 11-7/8" Length (J1226-T500)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MASD)
- PROTO Combination Wrench, SAE, 1in Size (J1232BASD)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214ESB)
- PROTO Full Polish Combination Wrench 15 mm - 12 Point (J1215M-T500)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224HASD)
- PROTO Combination Wrench, 3-1/2" Length (J1210ES)
- Proto Wrenches