Shop All Combination Wrenches
Proto
Tethered Combo Wrench, Metric, 30mm Size
Mfr # J1230MASD-TT
Zoro # G6636883
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature , Box Ends Incorporate the TorquePlus(TM) system
- Tether Capable Tether Ready
- Wrench Shape Straight
- Insulated No
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1230MASD-TT
- Zoro # G6636883
- UPC # 662679118211
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 15 3/4 in |
Head Size | 30 mm |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 30 mm, Overall Length 15 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, 5/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hollow Shank Nut Driver Set, 3 in Shank, Ergonomic, SAE, Nonmagnetic, 7-Piece (401L17)
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Deep So (CMMT99144)
- DRILL AMERICA 37/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X37/64)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 6 3/32 in L (J4906BD)
- PROTO Combination Wrench, SAE, 1-1/2in Size (J1248)
- PROTO WR COMB 1/4 12PT (PO1208A)
- PROTO Combination Wrench, Metric, 16mm Size (J1216MESB)
- PROTO WR COMB 1-3/8 12PT (PO1244)
- PROTO Combination Wrench, Metric, 30mm Head Sz (J1230MASD)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216H-T500)
- WESTWARD Combination Wrench, 29mm, Metric, Satin (54RZ19)
- Proto Combination Wrenches