Shop All Combination Wrenches
Proto
Tethered Combo Wrench, Metric, 28mm Size
Mfr # J1228MASD-TT
Zoro # G6617782
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature , Box Ends Incorporate the TorquePlus(TM) system
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
- Single End/Double End Double End
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1228MASD-TT
- Zoro # G6617782
- UPC # 662679118198
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 15 1/2 in |
Head Size | 28 mm |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 28 mm, Overall Length 15 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, 5/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3199X-5PK)
- IRWIN IRWIN VISE-GRIP 10R Straight Jaw Boxed Locking Pliers; 10 in. to 250 mm. (VSG-10R)
- J.W. WINCO GN351.2-16-13-8X32-55 Rubber Bumper, 1 Tapped Hole and 1 Threaded Stud (351.2-16-13-8-55)
- POWERBUILT 1/4" Drive Socket&Bit Driver Mini Ratchet (940478)
- PROTO Tether-Ready Satin Combination Wrench 7/16" - 12 Point (J1214ASD-TT)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210SPL)
- PROTO Combination Wrench, Metric, 7mm Size (J1207MH-T500)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217MBASD)
- PROTO WRENCH COMBINATION 14MM 6 POINT (POJ1214MHASD)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MESB)
- PROTO Proto J1236ASD 1-1/8" 12-Point Satin Combination Wrench (J1236ASD)
- Proto Wrenches