Shop All Combination Wrenches
Proto
Tethered Combo Wrench, Metric, 16mm Size
Mfr # J1216MASD-TT
Zoro # G6805391
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature , Box Ends Incorporate the TorquePlus(TM) system
- Anti-Slip Design Yes
- Tether Capable Tether Ready
- Number of Points 12
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1216MASD-TT
- Zoro # G6805391
- UPC # 662679118136
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/2 in |
Head Size | 16 mm |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Satin, Head Size 16 mm, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Concrete Surface Planer with Dust Ext 7 (GA9060RX3)
- IRWIN 1/8 in. X 2-3/4 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016008)
- WESTWARD 1/4 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (4LXY3)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 8 in Swing, 5 Speed (40PM08)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234BASD)
- PROTO WR COMB 15/16 12 PT (PO1230ASD)
- PROTO Combination Wrench, SAE, 1-7/16in Size (J1246)
- PROTO Satin Combination Wrench 10 mm - 6 Point (J1210MHASD)
- PROTO WRENCH COMBO 10MM 6 POINT (POJ1210MHASD)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228HASD)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A181)
- Proto Combination Wrenches